- Replacement Hood w/Inner Collar
description
- With a S 950 Premium Head Suspension installed inside, the S 605 hood is approved for use with certain 3M™ Powered Air Purifying and Supplied Air Respirator Systems.
features
- Replacement hood for the S-655 Hood Assembly
| Headgear Type | Hood |
| Color | White |
| Visor | Clear |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Accessory Type | Replacement Hood w/Inner Collar |
| Weight | 0.0 LB |
| EAN or UPC | 51131170919 |

