3M
00051131170933
Versaflo™ Hood Assembly with Inner Collar & Premium Head Suspension
Item #102815524
- Hood Assembly w/Inner Collar
description
- The 3M™ Versaflo™ S 655 Hood Assembly consists of a S 950 Premium Head Suspension and a S 605 Hood.
features
- Provides head, face, and shoulder coverage.
- Respiratory seal is a comfortable, knitted inner collar.
- General purpose, cost-effective fabric.
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Headgear Type | Hood with Suspension |
| Accessory Type | Hood Assembly w/Inner Collar |
| Color | White |
| Visor | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51131170933 |
