3M
00051131170940
Versaflo™ Hood Assembly with Inner Shroud & Premium Head Suspension
Item #102811226
- Hood Assembly
description
- The 3M™ Versaflo™ S 657 Hood Assembly consists of a S 950 Premium Head Suspension and a S 607 Hood.
features
- Uses a double shroud design for its respiratory seal.
- Worn by tucking the inner shroud into a shirt or protective coverall.
| Accessory Type | Hood Assembly |
| Visor | Clear |
| Color | White |
| Headgear Type | Hood with Suspension |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Weight | 0.0 LB |
| EAN or UPC | 51131170940 |
