3M
00051131170971
Headgear Hood Assembly with Sealed Seams Inner Collar & Premium Head Suspension
Item #102811632
- Hood Assembly w/Sealed Seams Inner Collar
description
- The 3M™ Hood Assembly S 855 consists of a S 950 Premium Head Suspension and a S 805 Hood.
features
- Sealed seems to help protect when certain liquid hazards may be present
- Multi-later barrier film used
- Comfortable inner collar
| Flow | 100 ft3/min |
| Valve Type | Air Regulating Valve |
| Accessory Type | Hood Assembly w/Sealed Seams Inner Collar |
| Headgear Type | Hood with Suspension |
| Supplied Air Respirator Style | Low-Pressure Portable Ambient Air Pump |
| Purpose | Parts and Accessories |
| Weight | 0.0 LB |
| EAN or UPC | 51131170971 |
