- Front Frame
description
- The Speedglas 100 silver front frame is a replaceable spare part for use if the original helmet is in need of replacement.
features
- Silver
- Replacement Part
| Helmet Color | Silver |
| Purpose | Exclude |
| Color | Silver |
| Headgear Type | Welding Helmet |
| Accessory Type | Front Frame |
| Standard | ANSI Z87.1-2010 |
| Weight | 0.0 LB |
| EAN or UPC | 51131171572 |

