- Front Frame
description
- The Speedglas 100 black front frame is a replaceable spare part for use if the original helmet is in need of replacement.
features
- Black
- Replacement Part
| Purpose | Exclude |
| Headgear Type | Welding Helmet |
| Color | Black |
| Accessory Type | Front Frame |
| Helmet Color | Black |
| Standard | ANSI Z87.1-2010 |
| Weight | 0.0 LB |
| EAN or UPC | 51131171589 |

