- Economy Headcover
description
- The 3M™ Versaflo™ S-103S Headcover is approved for use with certain 3M™ Powered Air Purifying and Supplied Air Respirator Systems.
features
- Size: Small/Medium
- Available in two different sizes to suit customer needs
- Ready to use straight out of the box
| Accessory Type | Economy Headcover |
| Color | White |
| Visor | Clear |
| Flow | 100 ft3/min |
| Valve Type | Air Regulating Valve |
| Headgear Type | Headcover |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Supplied Air Respirator Style | Low-Pressure Portable Ambient Air Pump |
| Weight | 0.0 LB |
| EAN or UPC | 51131172494 |

