Used with an approved air source, M-300 Series hardhats provide respiratory (OSHA APF=25) and limited head (ANSI Z89.1-2003 Type 1 Class G) and eye (ANSI Z87.1-2010) protection. The M-305 assembly includes a standard visor and standard faceseal.
features
Includes a standard visor and standard faceseal.
includes
Standard Visor & Faceseal
Headgear Type
Hardhat w/Faceshield
Accessory Type
Respiratory Hard Hat Assembly
Supplied Air Respirator Style
Low-Pressure Portable Ambient Air Pump
Flow
100 ft3/min
Material
Polycarbonate
Visor
Clear
Color
Gray
Valve Type
Air Regulating Valve
Weight
0.0 LB
EAN or UPC
51131173163
We're here for you
with Service Centers across the country - We have your back