Used with an approved air source, M-300 Series hardhats provide respiratory (OSHA APF=25) and limited head (ANSI Z89.1-2003 Type 1 Class G) and eye (ANSI Z87.1-2010) protection. The M-307 assembly includes a premium visor and premium faceseal.
features
APF 25
Limited head (ANSI Z89.1-2003 Type 1 Class G) and eye (ANSI Z87.1-2010) protection.
The M 927 visor is made of coated polycarbonate.
The M 937 faceseal is made of flame resistant polyester.
includes
Premium Visor & Faceseal
Color
Gray
Supplied Air Respirator Style
Low-Pressure Portable Ambient Air Pump
Valve Type
Air Regulating Valve
Standard
ANSI Z89.1 Type I, Class G, ANSI Z87.1-2010
Material
Polycarbonate
Headgear Type
Hardhat with Faceshield
Flow
100 ft3/min
Visor
Clear
Accessory Type
Respiratory Hard Hat Assembly
Weight
0.0 LB
EAN or UPC
51131173170
We're here for you
with Service Centers across the country - We have your back