For respiratory, eye, face and head protection with additional neck and shoulder coverage. Features a flame resistant shroud for applications with hot particles.
features
Includes a premium visor and premium shroud.
includes
Premium Visor Flame Resistant Shroud
Headgear Type
Helmet with Faceshield
Accessory Type
Respiratory Helmet Assembly
Flow
100 ft3/min
Color
Gray
Standard
ANSI Z89.1 Type I, Class G
Material
Polycarbonate
Supplied Air Respirator Style
Low-Pressure Portable Ambient Air Pump
Weight
2.6 LB
EAN or UPC
51131173231
We're here for you
with Service Centers across the country - We have your back