- Outer Shroud
description
- The M 445 Outer Shroud is an economical, easily replaced outer shroud for 3M™ Versaflo™ M 400 Helmets.
features
- Standard
| Color | White |
| Accessory Type | Outer Shroud |
| Headgear Type | Helmet with Faceshield |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Weight | 1.0 LB |
| EAN or UPC | 51131173262 |

