- Outer Shroud
description
- The M 446 Outer Shroud is a comfortable, low linting outer shroud for 3M™ Versaflo™ M 400 Helmets.
features
- Comfort
| Material | Polyurethane Coated Knitted Polyamide Fabric |
| Color | Black |
| Accessory Type | Outer Shroud |
| Headgear Type | Helmet with Faceshield |
| Weight | 0.0 LB |
| EAN or UPC | 51131173279 |

