- Standard Belt
description
- The TR-325 is a economical, easy-to-use web belt for use with the 3M™ Versaflo™ TR-300 PAPR.
features
- Economical and easy to use
- Approximately 64 inches
- Polyester
| Color | Black |
| Type | Standard Belt |
| Mounting Type | Belt-Mounted |
| Weight | 2.0 LB |
| EAN or UPC | 51131173590 |

