- High Capacity Battery
description
- The TR 332 is a high capacity Lithium Ion battery pack for the 3M™ Versaflo™ TR 300 PAPR.
features
- Run time with new battery pack, clean filter and fully charged is approx. 8-12 hours
- Recharge time is less than 3.5 hours
| Color | Black |
| Battery Life | 8 - 12 hr |
| Intrinsically Safe | No |
| Type | High Capacity Battery |
| Battery Type | High Capacity Lithium Ion - Rechargeable |
| Weight | 1.001 LB |
| EAN or UPC | 51131173644 |

