- Length Adjusting Breathing Tube
description
- The 3M™ Versaflo™ BT 30 Breathing Tube connects any Versaflo Headtop to any Versaflo air source.
features
- Features a flexible helix that adjusts to the appropriate length for the individual wearer.
| Material | Vinyl |
| Color | Black |
| Flow | 100 ft3/min |
| Valve Type | Air Regulating Valve |
| Standard | NIOSH Approved |
| Purpose | SAR, PAPR, Parts and Accessories |
| Type | Breathing Tube, Length Adjusting |
| Weight | 0.45 LB |
| EAN or UPC | 51131173798 |

