- 3 in Overall Diameter
- P500 Grit
- Aluminum Oxide Abrasive Material
description
- Our 3M™ Hookit™ Purple Clean Sanding Abrasive Disc 334U combines excellent dust removal and fast cutting, long lasting abrasive for higher productivity and lower cycle times. A spiral pattern clears dust from the surface and reduces loading for longer disc life – up to 3 times longer than traditional auto body abrasive discs. Our 3M™ Hookit™ attachment system makes disc change-outs fast and easy.
features
- Aluminum oxide abrasive provides a fast cut, long life and professional results
- Discs can last 2-3 times longer than traditional discs
- Stearate coating helps resist loading for extended performance
- Spiral-patterned design features many small holes for dust extraction and reduced loading
- Multi-hole disc pattern eliminates hole alignment for quicker changes, longer disc life
- 3M™ Hookit™ attachment system makes for fast, efficient disc change-outs
| Weight | 1.0 LB |
| EAN or UPC | 51131302723 |

