- 6 in Diameter
- P320 Grit
- Diamond Material
description
- Our 3M™ Hookit™ Hard E-Coat Abrasive Disc is built for effectively sanding hard e-coats in collision repair. Tough, durable discs feature a diamond grade mineral blend for scuff sanding e-coat primers and hard substrates on OEM auto panels. Technicians get a consistent matte finish for better paint adhesion. Hookit™ attachment makes changeouts fast and easy.
features
- Abrasive disc engineered for sanding e-coats and hard substrates
- Diamond grade mineral blend leaves matte finish at P320 – no need for coarser grades
- Precise hole pattern helps clear dust from disc surface for reduced loading
- Hookit™ attachment system makes disc changeouts fast and easy
| Overall Diameter | 6 in, 152.4 mm |
| Attachment Type | Hook & Loop |
| Color | White |
| Grit | P320 |
| Product Form | Disc |
| Abrasive Material | Diamond |
| Weight | 1.28 LB |

