- Silicon Carbide Material
- 500 Grit
description
- 3M™ Wetordry™ Sandpaper has long been a great choice for auto repair jobs – there’s no need to spend extra time switching sandpaper between wet sanding and dry sanding. A full range of grades features silicon carbide abrasives mounted on flexible, waterproof paper for consistently excellent results. Wetordry™ Sandpaper can be used by hand or for machine sanding.
features
- Use for wet sanding and dry sanding without switching sandpaper
- Full range of grades is ideal for aggressive or refined auto sanding
- Silicon carbide abrasive self-fractures for longer life
- Flexible lightweight paper conforms to auto body surfaces for consistent finishes
- Delivers 10% smoother finish vs. conventional 3M sandpaper
- Use as part of the 3M™ Body Repair System
| Grit | 500 |
| Abrasive Material | Silicon Carbide |
| Overall Width | 9 in, 228.6 mm |
| Overall Length [Min] | 11 in, 279.4 mm |
| Weight | 5.8 LB |

