- P80 Grit
- 17 1/2 in Length
- 2 in Width
- Aluminum Oxide Material
description
- 3M™ Green Corps™ File Abrasive Sheets are recommended for stripping paint to metal, shaping and sanding plastic filler. Our file sheets contain a blend of minerals for a faster cut rate, increased abrasive life and increased durability. Designed for automotive sanding, these file sheets are available with Stikit™ adhesive backing and clip-in attachment options.
features
- File sheets quickly strip paint from metal, plastic or fiberglass surfaces
- Blend of minerals deliver a faster cut rate and increased durability
- Applications include weld removal and stripping hard-to-reach areas
- Open coat construction resists loading
- D and E weight backings make sheets more durable
| Backing Wt. | D Weight |
| Material | Aluminum Oxide |
| Length | 17 1/2 in |
| Grit | P80 |
| Wet or Dry | Dry |
| Method of Attachment | Clip-On |
| Color | Green |
| Performance | Better |
| Weight | 2.9 LB |
| EAN or UPC | 51131322202 |

