- 9 in Overall Width
- 320 Grit
- Aluminum Oxide Abrasive Material
description
- Our 3M™ Sandpaper combines everything you need for exceptional sanding in your auto body projects. Tough, long-lasting aluminum oxide abrasive in a range of grits is built on light, medium and heavy paper backing for finishing jobs large and small. Bonded construction increases durability and resists clogging for longer sheet life. Sandpaper is ideal at every stage of our 3M™ Body Repair System.
features
- Range of abrasive grits for each step of auto body repair
- Great for stripping paint to metal, featheredging around repair area and shaping/sanding body filler
- Aluminum oxide abrasive cuts fast, lasts a long time and resists loading
- Light to heavy paper backing is suitable for machine or hand sanding
- Resin bonded for heat resistance and added durability
- Use at every stage of our 3M™ Body Repair System
| Overall Width | 9 in, 228.6 mm |
| Grit | 320 |
| Overall Length [Min] | 11 in, 279.4 mm |
| Abrasive Material | Aluminum Oxide |
| Weight | 6.8 LB |
| EAN or UPC | 51131325418 |

