- Buff Pad Type
- Screw-On Attachment
- 9 in Diameter
- Wool Material
| Method of Attachment | Screw-On |
| Dia. | 9 in |
| Material | Wool |
| Type | Buff Pad |
| Color | Green |
| Sides | 2 |
| Weight | 2.48 LB |
| EAN or UPC | 51131332829 |
| Method of Attachment | Screw-On |
| Dia. | 9 in |
| Material | Wool |
| Type | Buff Pad |
| Color | Green |
| Sides | 2 |
| Weight | 2.48 LB |
| EAN or UPC | 51131332829 |