- 9 in Overall Diameter
- Wool Material
- Hook & Loop Attachment Type
description
- 3M™ Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.
features
- Removes fine paint defects including compound swirl marks
- Blended wool abrasive uses fast cut for efficient, effective results
- Double-sided soft edge pads protect body and style lines
- Single-side pads feature hook and loop attachment for fast change-outs
- Works with 3M polishes for consistent performance on composite finishes
| No. of Sides | 1 |
| Color | Green |
| Sides | 1 |
| Method of Attachment | Hook & Loop |
| Overall Diameter | 9 in, 228.6 mm |
| Product Form | Buffing Pad |
| Dia. | 9 in |
| Material | Wool |
| Type | Buff Pad |
| Attachment Type | Hook & Loop |
| Weight | 2.39 LB |
| EAN or UPC | 51131332836 |

