- Ceramic Aluminum Oxide Material
- 80 Grit
description
- Our 3M™ Hookit™ Blue Abrasive Sheet Rolls 321U delivers best-in-class performance at every stage of paint prep and body repair. Premium aluminum oxide mineral is blended with ceramic grain for a full range of automotive sanding jobs. A specially-designed multi-hole pattern captures dust, reduces loading and extends sheet life. Perforated Hookit™ sheets are easily sized to reduce product waste.
features
- A best-in-class abrasive sheet roll for the entire repair and paint prep process
- Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
- Multi-hole pattern delivers excellent dust extraction and reduces loading
- Upgraded resins improve durability and finish
- Hookit™ sheets are easy to attach, remove and reuse
- Anti-loading coating prevents dust and debris from clogging the cutting surface
| Grit | 80 |
| Color | Blue |
| Overall Length [Min] | 13 yd, 11.8872 m |
| No. of Vacuum Holes | 53 |
| Abrasive Material | Ceramic Aluminum Oxide |
| Backing Material | Paper |
| Overall Width | 2.75 in, 69.85 mm |
| Backing Weight | C Weight |
| Form Type | Clean Sanding |
| Product Form | Sheet Roll |
| Sanding Method | Machine, Hand |
| Attachment Type | Hook & Loop |
| Weight | 1.309 LB |
| EAN or UPC | 51131361874 |

