- Ceramic Aluminum Oxide Material
- 40 Grit
description
- The 3M™ Stikit™ Blue Abrasive Sheet Rolls delivers best-in-class performance at every stage of paint preparation and body repair. Premium aluminum oxide mineral is blended with ceramic grain for a full range of automotive sanding applications. Anti-loading coating reduces loading from dust and extends sheet life. Roll easily tears to make sizing the sheets fast and easy for reduced product waste.
features
- A best-in-class abrasive sheet roll offering for the entire repair and paint preparation process
- Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
- Upgraded resins improve durability and finish
- Anti-loading coating prevents dust and debris from clogging the cutting surface
- Adhesive-backed Stikit™ sheets are easy to attach and remove
- Roll easily tears off at desired sheet length for use with various block sizes
| Overall Width | 2.75 in, 69.85 mm |
| Backing Weight | C Weight |
| Sanding Method | Hand, Machine |
| Grit | 40 |
| Product Form | Sheet Roll |
| Overall Length [Min] | 10 yd, 9.144 m |
| Attachment Type | PSA |
| Abrasive Material | Ceramic Aluminum Oxide |
| Color | Blue |
| Backing Material | Paper |
| Weight | 1.437 LB |
| EAN or UPC | 51131362154 |

