Skip to content Skip to navigation menu
3M00051131362659

00051131362659

Stikit™ Ceramic Aluminum Oxide 5 in C Weight Disc
Item #120136051
  • 5 in Overall Diameter
  • 80 Grit
  • Ceramic Aluminum Oxide Abrasive Material
3M00051131362659
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 80 Grit
  • Ceramic Aluminum Oxide Abrasive Material

description

  • Our 3M™ Stikit™ Blue Abrasive Disc Rolls delivers best-in-class performance at every stage of paint preparation and body repair. Premium aluminum oxide mineral is blended with ceramic grain for a full range of automotive sanding applications. An anti-loading coating reduces loading from dust and extends disc life. Stikit™ adhesive attachment makes changing discs quick and easy.

features

  • A best-in-class abrasive disc roll for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Upgraded resins improve durability and finish
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Adhesive-backed Stikit™ discs are easy to attach and remove
  • Discs tear off conveniently one at a time without liners for added cost savings
Grit 80
Color Blue
Performance Level Better
Attachment Type PSA
Overall Diameter 5 in, 127 mm
Product Form Disc Roll
Backing Material Paper
Abrasive Material Ceramic Aluminum Oxide
Backing Weight C Weight
Sanding Method Hand, Machine
Weight 0.732 LB
EAN or UPC 51131362659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison