- High Pressure Breathing Tube
description
- Used on both the high and low pressure back-mounted combination kits.
features
- Used on both the high and low pressure back-mounted combination kits.
| Color | Black |
| Valve Type | Air Regulating Valve |
| Flow | 100 ft3/min |
| Material | Vinyl |
| Standard | NIOSH Approved |
| Type | High Pressure, Breathing Tube |
| Fitting Type | Industrial Interchange Fittings |
| Purpose | SAR, Parts and Accessories, PAPR |
| Mounting Type | Back-Mounted |
| Weight | 0.0 LB |
| EAN or UPC | 51131370012 |

