- High Pressure Supplied Air Respirator Vortex Cooling Assembly
description
- This supplied air respirator assembly, when used with approved breathing tube and headgear, can help regulate the flow and temperature of supplied air system. Cools the air up to 50°F (28°C). Includes the cooling tube, waist belt and holder.
features
- Cools the air up to 50°F (28°C).
- Includes the cooling tube, waist belt and holder
| Mounting Type | Belt-Mounted |
| Fitting Type | Industrial Interchange Fittings |
| Valve Type | Cooling/Heating Valve |
| Flow | 100 ft3/min |
| Type | High Pressure, Supplied Air Respirator Vortex Cooling Assembly |
| Purpose | SAR |
| Color | Black |
| Weight | 1.62 LB |
| EAN or UPC | 51131370180 |

