Skip to content Skip to navigation menu
Comfort Belt

00051131370548

Comfort Belt
Item #102922205
  • Comfort Belt
Comfort Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Comfort Belt

description

  • This adjustable belt is designed to evenly distribute the weight of a 3M™ GVP Series Belt Mounted Powered Air Purifying Respirator (PAPR).

features

  • For use with 3M™ GVP-Series Belt-Mounted Powered Air Purifying Respirators
Type Comfort Belt
Material Leather
Color Black
Mounting Type Belt-Mounted
Weight 0.0 LB
EAN or UPC 51131370548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison