- Welding Helmet Throat and Side Protector
description
- Throat and side protectors made in leather for helmets for 3M™ Speedglas™ Fresh-air (FA) PA & SA (APC style helmet).
features
- Additional coverage to help protect from UV and heat radiation.
- Neck-and-ears and crown covers help protect against UV light and sparks and spatter
- Accessories attach easily to 3M™ Speedglas™ 9100 Series Welding Helmets
- For assembly, facility maintenance, grinding, machine operations, sanding, and welding applications
- Recommended for the construction, heavy infrastructure, and industrial maintenance industries
| Color | Black |
| Accessory Type | Welding Helmet Throat & Side Protector |
| Standard | ANSI Z87.1-2010 |
| Material | Leather |
| Purpose | Exclude |
| Weight | 0.0 LB |
| EAN or UPC | 51131371484 |

