- Replacement Filter
description
- The 3M™ Performance Replacement Kit OV/P95 has everything you need to replace your cartridges and filters on your 3M™ Paint Project Respirator – 6000 series.
| Type | Replacement Filter |
| Overall Length [Min] | 4.38 in |
| Color | Multi-Color |
| Standard | P100 |
| Clip-On Welding Shield | No |
| Filtration Grade | OV/P95 |
| Filter Type | P95 |
| For Use With | Reusable Respirators |
| Connection Type | Bayonet |
| Eye Protection | No |
| Overall Height | 6.88 in, 17.463 cm |
| Weight | 4.8 LB |
| EAN or UPC | 51131371507 |

