- Welding Headband
description
- The Speedglas 9100 Headband is a replaceable part for use if the original headband becomes worn or damaged during use.
features
- Headband
- Replacement Part
includes
- Assembled Parts
| Purpose | Exclude |
| Used With | Speedglas™ 9100 Welding Helmets |
| Standard | ANSI Z87.1-2010 |
| Includes | Assembled Parts |
| Color | Black |
| Accessory Type | Welding Headband |
| Weight | 0.0 LB |
| EAN or UPC | 51131371798 |

