- Black Helmet Color
- Shade 5, 8/13 Standard Filter
description
- The Speedglas 9100XX, dark shades 8-13, sensitivity adjustment allows use with all Stick, MIG and TIG processes, also has grinding and torch cutting modes. All new headgear makes this helmet extremely comfortable and versatile. Viewing area 12.11 sq in.
features
- New comfortable headgear
- Sensitivity adjustment that allows use with all Stick, MIG and TIG welding processes, with grinding and torch modes.
- 2.8 x 4.2 in. viewing area
includes
- Auto-Darkening Filter
| Viewing Area | 2.8 x 4.2 |
| Helmet Color | Black |
| Battery Life | 2000 Hours |
| Standard Filter | Shade 5, 8/13 |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Battery Type | Lithium |
| Filter Type | Auto-Darkening |
| Weight | 0.0 LB |
| EAN or UPC | 51131371910 |

