- Black Helmet Color
- Shade 8/12 Standard Filter
description
- The Speedglas 100 Black Helmet with Auto Darkening Filter 100V is good for Stick, MIG and most TIG welding processes.
features
- 1.73 x 3.66 in. viewing area
- Excellent optical quality
- Sensitivity adjustment that allows use with all Stick, MIG and TIG welding processes.
- Optical quality gives worker a good view of the work area
- Classic black helmet
- Assembly is compliant with ANSI Z87-2003, and in hard hat assemblies, ANSI Z89-20
includes
- Auto-Darkening Filter
| Sensitivity | 3 Level (TIG>10A & MIG/MAG, Stick) |
| Standard Filter | Shade 8/12 |
| Viewing Area | 1.73 x 3.66 |
| Filter Type | Auto-Darkening |
| Battery Type | Lithium |
| Battery Life | 1500 Hours |
| Helmet Color | Black |
| Weight | 2.0 LB |
| EAN or UPC | 51131372320 |

