- Shade 8/12 Standard Filter
includes
- Auto-Darkening Filter
| Sensitivity | 3 Level (TIG>10A & MIG/MAG, Stick) |
| Battery Life | 1500 Hours |
| Filter Type | Auto-Darkening |
| Standard Filter | Shade 8/12 |
| Viewing Area | 1.73 x 3.66 |
| Battery Type | Lithium |
| Weight | 0.0 LB |
| EAN or UPC | 51131372337 |

