- Breathing Tube
description
- Replacement self adjusting breathing tube for 3M™ Adflo™ and TR 300 SG PAPRs when used with 3M™ Speedglas™ Welding Helmets 9100 FX Air or 9100 Air .
features
- Breathing Tube
| Breathing Tube Type | Self-Adjusting |
| Standard | NIOSH Approved, ANSI Z87.1-2010 |
| Material | Polyurethane |
| Color | Black |
| Welding | Yes |
| Type | Breathing Tube |
| Weight | 0.0 LB |
| EAN or UPC | 51131372689 |

