3M
00051131373013
Versaflo™ Painter`s Hood Assembly with Inner Shroud & Premium Head Suspension
Item #102810233
- Painter`s Hood Assembly w/Inner Shroud
| Accessory Type | Painter`s Hood Assembly w/Inner Shroud |
| Flow | 100 ft3/min |
| Headgear Type | Hood w/Suspension |
| Color | White |
| Visor | Clear |
| Valve Type | Air Regulating Valve |
| Supplied Air Respirator Style | Low-Pressure Portable Ambient Air Pump |
| Weight | 0.0 LB |
| EAN or UPC | 51131373013 |
