- Breathing Tube
description
- The 3M™ Versaflo™ BT-20L Breathing Tube connects any Versaflo Headtop to any Versaflo air source. Size: Medium/Large.
features
- Size: Medium/Large
- Lightweight
- Connects any 3M™ Versaflo™ Headtop to any 3M™ Versaflo™ Air Source
- Easy to wipe down
| Purpose | SAR, Parts and Accessories, PAPR |
| Flow | 100 ft3/min |
| Color | Black |
| Valve Type | Air Regulating Valve |
| Material | Vinyl |
| Size (text) | Medium/Large |
| Standard | NIOSH Approved |
| Type | Breathing Tube |
| Weight | 0.0 LB |
| EAN or UPC | 51131373105 |

