Skip to content Skip to navigation menu
Versaflo™ Standard Visor

00051131373235

Versaflo™ Standard Visor
Item #102896445
  • Standard Visor
Versaflo™ Standard Visor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Visor

description

  • Made from polycarbonate, the M-925 Visor is an economical, easy-to-replace visor for all 3M™ Versaflo™ M-Series products.

features

  • Replace visor for all 3M™ Versaflo™ M-Series products.
Color Transparent
Headgear Type Headcover
Material Polycarbonate
Accessory Type Standard Visor
Weight 1.95 LB
EAN or UPC 51131373235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison