- Premium Visor
description
- Made from coated polycarbonate, the M-927 Visor is a scratch-resistant, chemical-resistant visor for all 3M™ Versaflo™ M-Series products.
features
- Scratch and chemical resistant.
- For use on all M-Series helmets.
| Accessory Type | Premium Visor |
| Material | Polycarbonate |
| Headgear Type | Headcover |
| Color | Transparent |
| Weight | 0.0 LB |
| EAN or UPC | 51131373242 |

