Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Versaflo™ Standard Face Seal

00051131373259

Versaflo™ Standard Face Seal
Item #102921507
  • Face Seal
Versaflo™ Standard Face Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Face Seal

description

  • The M-935 Faceseal is an economical, easily-replaced faceseal for 3M™ Versaflo™ M-100 Series and M-300 Series products.

features

  • Replacement faceseal for 3M™ Versaflo™ M-100, M-200, and M-300 Series products.
Accessory Type Face Seal
Color White
Headgear Type Headcover
Material Polypropylene Coated Non-Woven Polypropylene
Weight 0.0 LB
EAN or UPC 51131373259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison