Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Versaflo™ Head Neck & Shoulder Cover

00051131373327

Versaflo™ Head Neck & Shoulder Cover
Item #102942922
  • Head Neck and Shoulder Cover
Versaflo™ Head Neck & Shoulder Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Head Neck and Shoulder Cover

description

  • The M-976 provides continuous fabric coverage of the head, neck, and shoulders which helps keep the wearer's hair, neck, and collar clean. Ideal for powder coating, paint spray, or similar applications.

features

  • For use on M-100, M-200, and M-300 Series head tops.
  • Continuous coverage of the head, neck and shoulders
  • Does not provide additional respiratory protection
Color White
Accessory Type Head Neck & Shoulder Cover
Headgear Type Headcover
Weight 0.18 LB
EAN or UPC 51131373327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison