- 24 dB Noise Reduction Rating
- Orange Color
- Hard Hat Attached
description
- The M-985 Earmuff Assembly allows 3M™ Versaflo™ M-100 Series and M-300 Series users to use headgear-mounted earmuffs. Includes one pair of Peltor™ H31 Earmuffs and hardware for mounting on the M-100 Series or M-300 Series products.
features
- NRR 24
- 3M PSD products are for occupational use only.
- *The NRR may overestimate the hearing protection provided during typical use.
- M-985 earmuff assembly for Versaflo™ M-100 and M-300 products.
| Type | Headband |
| Color | Orange |
| Headgear Type | Headcover |
| Noise Attenuating Headsets | Yes |
| Electrically Insulated | No |
| Style | Hard Hat Attached |
| Class | CSA Class A |
| Dielectric | No |
| Noise Reduction Rating | 24 dB |
| Weight | 0.0 LB |
| EAN or UPC | 51131373334 |

