- High Pressure Painter`s Supplied Air Respirator Kit
description
- The SA-100-PSK consists of a lightweight respiratory faceshield, breathing tube, and vortex cooling valve. A Supplied Air Hose (sold separately) is required to complete the NIOSH-approved system. Ideal as a painter's respirator kit.
features
- Ideal as a painter's respirator kit
- Includes lightweight respiratory faceshield, breathing tube, and vortex cooling valve
- Supplied Air Hose sold separately
- Large visor provides wide peripheral and downward lines of sight
- Complete this NIOSH-approved system with a 3M supplied air hose (sold separately)
| Breathing Tube Type | Back-Mounted |
| Flow | 100 ft3/min |
| Type | High Pressure, Painter`s Supplied Air Respirator Kit |
| Color | Gray |
| Mounting Type | Belt-Mounted |
| Headgear Type | Headgear w/Clear Visor |
| Weight | 0.0 LB |
| EAN or UPC | 51131373365 |

