- PAPR Unit
description
- The TR-602N is the replacement motor/blower for 3M Versaflo TR-600 series Powered Air Purifying Respirators. It does not include a filter, belt, battery, or charger. Combine with 3M Versaflo components to build a complete PAPR.
features
- Versatile due to wide range of applications.
- Comfortable due to ergonomic design.
- Comfortable due to user selectable airflows.
- Easy to use PAPR.
- Easy to maintain.
| Battery Type | Lithium Ion Rechargeable |
| Type | PAPR Unit |
| Intrinsically Safe | No |
| Cartridge Type | Gas |
| Mounting Type | Belt-Mounted |
| Weight | 1.0 LB |
| EAN or UPC | 51131373389 |

