- PAPR Assembly
description
- The TR-616N assembly includes motor/blower (TR-602N), high capacity battery (TR-632), length adjusting breathing tube (BT-30), high durability belt (TR-626) and airflow indicator (TR-971). Headtops, filters, cartridges and battery charger sold separately.
features
- Easy to use.
- Easy to buy assembly of commonly used components.
- Long run times.
- Durable belt.
| Battery Life | 5.5 - 13 hr |
| Breathing Tube Type | Belt-Mounted |
| Type | PAPR Assembly |
| Intrinsically Safe | No |
| Battery Type | High Capacity Lithium Ion - Rechargeable |
| Cartridge Type | Gas |
| Mounting Type | Belt-Mounted |
| Weight | 0.0 KG |
| EAN or UPC | 51131373419 |

