- Shade 5, 8/13 Standard Filter
description
- The Speedglas 9100V with sidewindows and hardhat, dark shades 5, 8 13, with sensitivity and delay adjustment allows use with all Stick, MIG and TIG processes, also has grinding and torch cutting modes.
features
- 1.8 x 3.7 in. viewing area
- Comfortable headgear
- Sensitivity adjustment
- SideWindows
- Hard Hat Adapter and Hard Hat
includes
- Side windows
| Filter Type | Auto-Darkening |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Battery Type | Lithium |
| Viewing Area | 1.8 x 3.7 |
| Standard Filter | Shade 5, 8/13 |
| Battery Life | 2800 Hours |
| Weight | 0.0 LB |
| EAN or UPC | 51131495241 |

