- Black Helmet Color
- Shade 8/12 Standard Filter
description
- The Speedglas 100 Black Helmet with Auto-Darkening Filter 100V is good for Stick, MIG and most TIG welding processes. User selectable dark shades 8 through 12 and viewing area of 6.05 sq.in. It has three user-selectable sensitivity levels for reliable arc detection and has excellent optical quality. It is shade 3 in the light state. Hardhat adapter included. (Hardhat sold separately)
features
- Hard Hat Adapter
- 1.73 x 3.66 viewing area
- Excellent optical quality
- Sensitivity adjustment allows use with most Stick, MIG, TIG (>10A)
- Applications include assembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
- Assembly is compliant with ANSI Z87-2003, and in hard hat assemblies, ANSI Z89-20
includes
- Auto-Darkening Filter
- Hard Hat Adapter
| Battery Type | Lithium |
| Sensitivity | 3 Level (TIG>10A & MIG/MAG, Stick) |
| Standard Filter | Shade 8/12 |
| Battery Life | 1500 Hours |
| Helmet Color | Black |
| Filter Type | Auto-Darkening |
| Viewing Area | 1.73 x 3.66 |
| Weight | 0.0 LB |
| EAN or UPC | 51131495296 |

