- Black Helmet Color
- Shade 5, 8/13 Standard Filter
description
- The 3M™ Speedglas™ Welding Helmet 9100 FX features a flip-up 9100X dark shade 5, 8-13 auto-darkening filter assembly, shade 5 SideWindows and a clear 8 in x 4.25 in (200 mm x 110 mm) faceshield. For Stick, MIG and TIG processes, grinding and torch cutting.
features
- Speedglas 9100XX auto-darkening filter (dark shades 5, 8-13)
- Shade 5 SideWindows increase peripheral view
- Aerodynamic exhaust vent technology
- Standard headcover included
- Hard hat with polyethylene shell
- Shade 5 side windows show peripheral vision
- Applications include assembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
includes
- Side windows
| Standard Filter | Shade 5, 8/13 |
| Helmet Color | Black |
| Viewing Area | 2.1 x 4.2 |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Battery Life | 2500 Hours |
| Filter Type | Auto-Darkening |
| Battery Type | Lithium |
| Weight | 0.0 LB |
| EAN or UPC | 51131496736 |

