- Wide-View Grinding Visor
description
- Replacement anti-fogging wide-view clear grinding visor for the Speedglas 9100 FX and 9100 FX-Air welding helmet. Viewing area of 8 in x 4.25 in (200 mm x 110 mm)
features
- Anti-Fog Treated
- Offers a wide view
- Works well with stick, MIG and TIG processes
| Headgear Type | Grinding Visor |
| Standard | ANSI Z87.1-2010, CSA Z94.3 |
| Color | Transparent |
| Helmet Color | Clear |
| Purpose | Exclude |
| Accessory Type | Wide-View Grinding Visor |
| Weight | 0.0 LB |
| EAN or UPC | 51131496781 |

