- Front Panel
description
- Replacement chrome front frame (only) for 3M™ Speedglas™ 9100 FX and 9100 FX-Air auto-darkening filter assembly.
features
- Front Frame
- Replacement Part
| Helmet Color | Chrome |
| Color | Chrome |
| Standard | ANSI Z87.1-2010 |
| Accessory Type | Front Panel |
| Purpose | Exclude |
| Headgear Type | Faceshield |
| Weight | 0.05 LB |
| EAN or UPC | 51131496798 |

